
3/16" D .003" Fill Single Spiral Brush Stainless Fill/Stem
Mfr # 98006
Zoro # G8101828
product price: $139.99
/pk 12, $11.67/eaSold in multiples of 3 for $419.97
Free Shipping & Returns
Key Features
Bristle Dia.
0.003 in
Fill Material
Stainless Steel
Handle Material
Carbon Steel
Spiral Style
Single Spiral
Stem Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98006
Zoro #
G8101828
UPC #
-
Country of Origin
United States
Dimensions
Bristle Dia.
0.003 in
Brush Dia.
3/16 in
Stem Diameter
0.070 in
Brush Length
1-1/2 in
Overall Length
7 in
Details
Fill Material
Stainless Steel
Handle Material
Carbon Steel
Spiral Style
Single Spiral
Stem Material
Stainless Steel
Stem Style
Single Stem
Description
3/16" Diameter .003" Fill Single Spiral Brush With Ring Handle - Stainless Fill/Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.