
3/16" D .003" Fill Single Spiral Brush w Ring Handle Stainless
Mfr # 23183
Zoro # G8224486
product price: $120.99
/pk 3, $40.33/eaSold in multiples of 2 for $241.98
Free Shipping & Returns
Key Features
Fill Material
Tampico
Trim Length
1.25 in
Frame Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23183
Zoro #
G8224486
UPC #
-
Country of Origin
United States
Dimensions
Trim Length
1.25 in
Details
Fill Material
Tampico
Frame Material
Galvanized Steel
Description
Height 1.25" No. 4 Channel Strip Brush - White Tampico
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.