Zoro Homepage

3/16" D .003" Fill Single Spiral Brush With Ring Handle - Carbon Steel

  • Mfr # 95006

  • Zoro # G8103194


product price: $83.49
/pk 12, $6.96/ea
Sold in multiples of 3 for $250.47
Free Shipping & Returns

Key Features

Bristle Dia.
0.003 in
Spiral Style
Single Spiral
Overall Length
7 in
Brush Length
1-1/2 in
Brush Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95006
Zoro #
G8103194
UPC #
-
Country of Origin
United States

Dimensions

Bristle Dia.
0.003 in
Overall Length
7 in
Brush Length
1-1/2 in
Brush Dia.
3/16 in
Stem Diameter
0.090 in

Details

Spiral Style
Single Spiral
Fill Material
Carbon Steel
Handle Material
Carbon Steel
Stem Material
Galvanized Steel

Description

3/16" Diameter .003" Fill Single Spiral Brush With Ring Handle - Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.