
3/4 Brush D .006 Wire D Double Spiral Power Brush - Carbon Steel, PK12
Mfr # 50165
Zoro # G8099378
product price:Â $405.99
/pk 12, $33.83/ea
Free Shipping & Returns
Key Features
Brush Length
2-1/2 in
Bristle Dia.
0.006 in
Stem Material
Galvanized Steel
Stem Diameter
0.235 in
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50165
Zoro #
G8099378
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
2-1/2 in
Bristle Dia.
0.006 in
Stem Diameter
0.235 in
Brush Dia.
3/4 in
Overall Length
5-1/2 in
Details
Stem Material
Galvanized Steel
Handle Material
Steel
Fill Material
Carbon Steel
Spiral Style
Double Spiral
Stem Style
Double Stem
Description
3/4" Brush Diameter .006" Wire Diameter Double Spiral Power Brush - Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.