
3/4" Brush D .022" Nylon Bristle Single-Spiral Double-Stem Power Brush
Mfr # 40024
Zoro # G8101128
product price: $392.99
/pk 12, $32.75/ea
Free Shipping & Returns
Key Features
Grit
320
Bristle Dia.
0.022 in
Stem Diameter
0.243 in
Fill Material
Nylon
Stem Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40024
Zoro #
G8101128
UPC #
-
Country of Origin
United States
Dimensions
Bristle Dia.
0.022 in
Stem Diameter
0.243 in
Brush Dia.
3/4 in
Overall Length
5-1/2 in
Brush Length
2-1/2 in
Details
Grit
320
Fill Material
Nylon
Stem Material
Galvanized Steel
Description
3/4" Brush Diameter .022" Nylon Bristle Diameter Abrasive Nylon Single-Spiral Double-Stem Power Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.