
3/4" Brush D .040" Nylon Bristle Single-Spiral Double-Stem Power Brush
Mfr # 40027
Zoro # G8101986
product price: $404.99
/pk 12, $33.75/ea
Free Shipping & Returns
Key Features
Fill Material
Nylon
Brush Length
2-1/2 in
Stem Diameter
0.243 in
Grit
80
Stem Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40027
Zoro #
G8101986
UPC #
-
Country of Origin
United States
Dimensions
Brush Dia.
3/4 in
Brush Length
2-1/2 in
Stem Diameter
0.243 in
Overall Length
5-1/2 in
Bristle Dia.
0.040 in
Details
Fill Material
Nylon
Grit
80
Stem Material
Galvanized Steel
Description
3/4" Brush Diameter .040" Nylon Bristle Diameter Abrasive Nylon Single-Spiral Double-Stem Power Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.