Zoro Homepage

3/4" Brush Diameter Condenser Tube Brush - Brass

  • Mfr # 41024

  • Zoro # G8097567


product price: $314.99
/pk 12, $26.25/ea
Free Shipping & Returns

Key Features

Spiral Style
Single Spiral
Fill Material
Brass
Stem Style
Double Stem
Bristle Dia.
0.006 in
Brush Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41024
Zoro #
G8097567
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
3/4 in
Bristle Dia.
0.006 in
Brush Length
4 in
Thread Size
1/4-28
Overall Length
6 in to 7 in

Details

Spiral Style
Single Spiral
Fill Material
Brass
Stem Style
Double Stem
Stem Material
Galvanized Steel
Handle Material
Steel

Description

3/4" Brush Diameter Condenser Tube Brush - Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.