Zoro Homepage

3/4" D .005" Fill Single Spiral Brush w Ring Handle Stainless

  • Mfr # 23226

  • Zoro # G8222526


product price: $701.99
/pk 3, $234.00/ea
Free Shipping & Returns

Key Features

Fill Material
Nylon
Frame Material
Galvanized Steel
Features
Insulative
Bristle Dia.
0.050 in
Trim Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23226
Zoro #
G8222526
UPC #
-
Country of Origin
United States

Dimensions

Bristle Dia.
0.050 in
Trim Length
6 in

Details

Fill Material
Nylon
Frame Material
Galvanized Steel
Features
Insulative

Description

Height 6" No. 10 Channel Strip Brush - .050" Bristle Diameter - Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.