
3/4" D .006" Fill Single Spiral Brush w Ring Handle Stainless
Mfr # 25006
Zoro # G8099274
product price: $173.99
/pk 12, $14.50/eaSold in multiples of 3 for $521.97
Free Shipping & Returns
Key Features
Brush Length
9/16 in
Bristle Dia.
0.005 in
Spiral Style
Single Spiral
Overall Length
2-1/8 in
Fill Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25006
Zoro #
G8099274
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
9/16 in
Bristle Dia.
0.005 in
Overall Length
2-1/8 in
Stem Diameter
0.070 in
Brush Dia.
1/4 in
Details
Spiral Style
Single Spiral
Fill Material
Carbon Steel
Stem Material
Stainless Steel
Description
1/4" Brush Diameter .005" Fill Wire Diameter Side Action Brush-Paddle Brush - Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.