
3/4" Trim Nylon Bristle, Applicator Brush, 12 PK
Mfr # SST12NG-12
Zoro # G1441810
product price: $211.99
/pk 12, $17.67/eaSold in multiples of 2 for $423.98
Free Shipping & Returns
Key Features
Brush Style
Trim
Brush Size
3/4"
Bristle Material
Nylon
Basic Handle Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SST12NG-12
Zoro #
G1441810
UPC #
-
Country of Origin
United States
Dimensions
Brush Size
3/4"
Details
Item
Applicator Brush
Brush Style
Trim
Bristle Material
Nylon
Basic Handle Material
Stainless Steel
Description
3/8" Diameter .008" Bristle Nylon 3/4" Trim and Stainless Steel Applicator Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.