
3/4" Trim Nylon Bristle, Applicator Brush, Brass Handle, 12 PK
Mfr # BT146NG-12
Zoro # G1443770
product price: $138.99
/pk 12, $11.58/eaSold in multiples of 2 for $277.98
Free Shipping & Returns
Key Features
Brush Style
Trim
Brush Size
3/4"
Bristle Material
Nylon
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT146NG-12
Zoro #
G1443770
UPC #
-
Country of Origin
United States
Dimensions
Brush Size
3/4"
Details
Item
Applicator Brush
Brush Style
Trim
Bristle Material
Nylon
Handle Material
Brass
Description
7/16" Diameter .006" Nylon Fill 3/4" Trim and Brass Handle Applicator Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.