
36in. Speed Squeegy, Heavy Duty Steel, Straight, EPDM Blade
Mfr # M602545
Zoro # G116276761
product price: $65.65
/eaKey Features
Handle Material
Wood, Steel
Squeegee Frame Material
Steel
Type
Straight Frame
Squeegee Blade Material
EPDM
Features
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M602545
Zoro #
G116276761
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
59 in
Length
36 in
Details
Handle Material
Wood, Steel
Squeegee Frame Material
Steel
Type
Straight Frame
Squeegee Blade Material
EPDM
Features
Heavy Duty
Color
Black
Description
Features:Straight frameHeavy duty steelEPDM bladeStandard socketHandle Material: Wood/Steel Two-Piece Sectional HandleHandle Length: 59inSpeedy Pak Squeegy and handle combinationBenefits:Long wearing under heavy useExcellent floor contact for reduced drying timeSpecial socket allows forward and backward strokes in obstructed areasLight weight alternative with anodized frames
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.