
3/8" Applicator Brush, Brass Handle, 12 PK
Mfr # BT202BG-12
Zoro # G1443542
product price: $193.99
/pk 12, $16.17/eaSold in multiples of 2 for $387.98
Free Shipping & Returns
Key Features
Brush Size
3/8"
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT202BG-12
Zoro #
G1443542
UPC #
-
Country of Origin
United States
Dimensions
Brush Size
3/8"
Details
Item
Applicator Brush
Handle Material
Brass
Description
1/8" Diameter, .003" Brass Bristle, 3/8" Trim and Brass Handle Applicator Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.