Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Brush D .003" Wire D Double Spiral Power Brush - Carbon Steel

  • Mfr # 50045

  • Zoro # G8100866


product price: $220.99
/pk 12, $18.42/ea
Sold in multiples of 2 for $441.98
Free Shipping & Returns

Key Features

Brush Length
1-1/2 in
Handle Material
Steel
Stem Diameter
0.120 in
Stem Style
Double Stem
Bristle Dia.
0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50045
Zoro #
G8100866
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
1-1/2 in
Stem Diameter
0.120 in
Bristle Dia.
0.003 in
Overall Length
4 in
Brush Dia.
3/8 in

Details

Handle Material
Steel
Stem Style
Double Stem
Stem Material
Galvanized Steel
Spiral Style
Double Spiral
Fill Material
Carbon Steel

Description

3/8" Brush Diameter .003" Wire Diameter Double Spiral Power Brush - Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.