
3/8" Brush D .003" Wire D Double Spiral Power Brush - Nylon
Mfr # 50043
Zoro # G8101584
product price: $220.99
/pk 12, $18.42/eaSold in multiples of 2 for $441.98
Free Shipping & Returns
Key Features
Brush Length
1-1/2 in
Bristle Dia.
0.003 in
Stem Material
Galvanized Steel
Stem Diameter
0.120 in
Stem Style
Double Stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50043
Zoro #
G8101584
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
1-1/2 in
Bristle Dia.
0.003 in
Stem Diameter
0.120 in
Brush Dia.
3/8 in
Overall Length
4 in
Details
Stem Material
Galvanized Steel
Stem Style
Double Stem
Spiral Style
Double Spiral
Fill Material
Nylon
Handle Material
Steel
Description
3/8" Brush Diameter .003" Wire Diameter Double Spiral Power Brush - Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.