Zoro Homepage

3/8 Brush D .004 Wire D Single Spiral Power Brush - Brass, PK12

  • Mfr # 30021

  • Zoro # G8100470


product price: $161.99
/pk 12, $13.50/ea
Sold in multiples of 2 for $323.98
Free Shipping & Returns

Key Features

Brush Dia.
3/8 in
Stem Style
Single Stem
Overall Length
3-1/2 in
Fill Material
Brass
Brush Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30021
Zoro #
G8100470
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
3/8 in
Overall Length
3-1/2 in
Brush Length
1 in
Stem Diameter
0.110 in
Bristle Dia.
0.004 in

Details

Stem Style
Single Stem
Fill Material
Brass
Spiral Style
Single Spiral
Stem Material
Galvanized Steel
Handle Material
Brass

Description

3/8" Brush Diameter .004" Wire Diameter Single Spiral Power Brush - Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.