Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Brush D .005" Fill Wire D Side Action Brush-Paddle Brush - SS

  • Mfr # 27018

  • Zoro # G8096614


product price: $161.99
/pk 12, $13.50/ea
Sold in multiples of 2 for $323.98
Free Shipping & Returns

Key Features

Brush Dia.
3/8 in
Spiral Style
Single Spiral
Stem Style
Single Stem
Handle Material
Steel
Brush Length
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27018
Zoro #
G8096614
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
3/8 in
Brush Length
9/16 in
Bristle Dia.
0.005 in
Stem Diameter
0.070 in
Overall Length
2-1/8 in

Details

Spiral Style
Single Spiral
Stem Style
Single Stem
Handle Material
Steel
Fill Material
Stainless Steel
Stem Material
Stainless Steel

Description

3/8" Brush Diameter .005" Fill Wire Diameter Side Action Brush-Paddle Brush - Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.