Zoro Homepage

3/8" Brush D .005" Wire D Double Spiral Power Brush

  • Mfr # 50058

  • Zoro # G8102957


product price: $333.99
/pk 12, $27.83/ea
Free Shipping & Returns

Key Features

Stem Diameter
0.120 in
Spiral Style
Double Spiral
Stem Style
Double Stem
Bristle Dia.
0.005 in
Brush Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50058
Zoro #
G8102957
UPC #
-
Country of Origin
United States

Dimensions

Stem Diameter
0.120 in
Bristle Dia.
0.005 in
Brush Length
1-1/2 in
Brush Dia.
3/8 in
Overall Length
4 in

Details

Spiral Style
Double Spiral
Stem Style
Double Stem
Fill Material
Stainless Steel
Stem Material
Stainless Steel
Handle Material
Steel

Description

3/8" Brush Diameter .005" Wire Diameter Double Spiral Power Brush - Stainless Fill and Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.