
3/8" Brush D .005" Wire D Double Spiral Power Brush - SS
Mfr # 50057
Zoro # G8101444
product price: $233.99
/pk 12, $19.50/ea
Free Shipping & Returns
Key Features
Stem Material
Galvanized Steel
Stem Diameter
0.120 in
Brush Dia.
3/8 in
Brush Length
1-1/2 in
Spiral Style
Double Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50057
Zoro #
G8101444
UPC #
-
Country of Origin
United States
Dimensions
Stem Diameter
0.120 in
Brush Dia.
3/8 in
Brush Length
1-1/2 in
Bristle Dia.
0.005 in
Overall Length
4 in
Details
Stem Material
Galvanized Steel
Spiral Style
Double Spiral
Stem Style
Double Stem
Handle Material
Steel
Fill Material
Stainless Steel
Description
3/8" Brush Diameter .005" Wire Diameter Double Spiral Power Brush - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.