
3/8" Brush D .008" Fill Wire D Side Action Brush-Paddle Brush - SS
Mfr # 27021
Zoro # G8097689
product price: $221.99
/pk 12, $18.50/eaSold in multiples of 2 for $443.98
Free Shipping & Returns
Key Features
Brush Dia.
3/8 in
Bristle Dia.
0.008 in
Handle Material
Steel
Stem Style
Single Stem
Stem Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27021
Zoro #
G8097689
UPC #
-
Country of Origin
United States
Dimensions
Brush Dia.
3/8 in
Bristle Dia.
0.008 in
Brush Length
9/16 in
Stem Diameter
0.070 in
Overall Length
2-1/8 in
Details
Handle Material
Steel
Stem Style
Single Stem
Stem Material
Stainless Steel
Spiral Style
Single Spiral
Fill Material
Stainless Steel
Description
3/8" Brush Diameter .008" Fill Wire Diameter Side Action Brush-Paddle Brush - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.