Zoro Homepage

3/8" Brush Diameter Condenser Tube Brush - Nylon

  • Mfr # 43006

  • Zoro # G8101170


product price: $220.99
/pk 12, $18.42/ea
Sold in multiples of 2 for $441.98
Free Shipping & Returns

Key Features

Brush Length
4 in
Handle Material
Steel
Thread Size
#8-32
Stem Material
Galvanized Steel
Bristle Dia.
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43006
Zoro #
G8101170
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Thread Size
#8-32
Bristle Dia.
0.016 in
Brush Dia.
3/8 in
Overall Length
6 in to 7 in

Details

Handle Material
Steel
Stem Material
Galvanized Steel
Fill Material
Nylon
Spiral Style
Single Spiral
Stem Style
Single Stem

Description

3/8" Brush Diameter Condenser Tube Brush - Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.