
3/8" D .004" Fill Single Spiral Brush With Ring Handle - Carbon Steel
Mfr # 95020
Zoro # G8096079
product price: $100.99
/pk 12, $8.42/eaSold in multiples of 3 for $302.97
Free Shipping & Returns
Key Features
Handle Material
Steel
Spiral Style
Single Spiral
Fill Material
Carbon Steel
Bristle Dia.
0.004 in
Stem Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95020
Zoro #
G8096079
UPC #
-
Country of Origin
United States
Dimensions
Bristle Dia.
0.004 in
Brush Length
2 in
Stem Diameter
0.110 in
Overall Length
8 in
Brush Dia.
3/8 in
Details
Handle Material
Steel
Spiral Style
Single Spiral
Fill Material
Carbon Steel
Stem Material
Galvanized Steel
Stem Style
Single Stem
Description
3/8" Diameter .004" Fill Single Spiral Brush With Ring Handle - Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.