
3/8 D .005 Fill Single Spiral Brush With Ring Handle - Stainless, PK12
Mfr # 97024
Zoro # G8098258
product price: $215.99
/pk 12, $18.00/eaSold in multiples of 2 for $431.98
Free Shipping & Returns
Key Features
Brush Length
3 in
Fill Material
Stainless Steel
Brush Dia.
3/8 in
Stem Style
Single Stem
Stem Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97024
Zoro #
G8098258
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
3 in
Brush Dia.
3/8 in
Stem Diameter
0.145 in
Overall Length
27 in
Bristle Dia.
0.005 in
Details
Fill Material
Stainless Steel
Stem Style
Single Stem
Stem Material
Galvanized Steel
Handle Material
Steel
Spiral Style
Single Spiral
Description
3/8" Diameter .005" Fill Single Spiral Brush With Ring Handle - Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.