Zoro Homepage

3/8" D .006" Fill Single Spiral Brush Stainless Fill/Stem

  • Mfr # 98022

  • Zoro # G8103106


product price: $159.99
/pk 12, $13.33/ea
Sold in multiples of 2 for $319.98
Free Shipping & Returns

Key Features

Stem Style
Single Stem
Stem Diameter
0.110 in
Handle Material
Steel
Stem Material
Stainless Steel
Brush Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98022
Zoro #
G8103106
UPC #
-
Country of Origin
United States

Dimensions

Stem Diameter
0.110 in
Brush Dia.
3/8 in
Overall Length
8 in
Bristle Dia.
0.006 in
Brush Length
2 in

Details

Stem Style
Single Stem
Handle Material
Steel
Stem Material
Stainless Steel
Fill Material
Stainless Steel
Spiral Style
Single Spiral

Description

3/8" Diameter .006" Fill Single Spiral Brush With Ring Handle - Stainless Fill/Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.