
3/8" D .006" Fill Single Spiral Brush With Ring Handle - Carbon Steel
Mfr # 95022
Zoro # G8096885
product price: $140.99
/pk 12, $11.75/eaSold in multiples of 3 for $422.97
Free Shipping & Returns
Key Features
Spiral Style
Single Spiral
Bristle Dia.
0.006 in
Stem Diameter
0.110 in
Overall Length
8 in
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95022
Zoro #
G8096885
UPC #
-
Country of Origin
United States
Dimensions
Bristle Dia.
0.006 in
Stem Diameter
0.110 in
Overall Length
8 in
Brush Dia.
3/8 in
Brush Length
2 in
Details
Spiral Style
Single Spiral
Handle Material
Steel
Fill Material
Carbon Steel
Stem Style
Single Stem
Stem Material
Galvanized Steel
Description
3/8" Diameter .006" Fill Single Spiral Brush With Ring Handle - Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.