3x11 Row 0.008 Titanium Wire and Al Handle Hand-Laced Scratch Brush, PK12

  • Mfr # 33TIA

  • Zoro # G8222544


product price: $790.99
/pk 12, $65.92/ea
Free Shipping & Returns

Key Features

Brush Type
Scratch Brush
Brush Length
1-1/4 in
Bristle Diameter
0.008 in
Handle Length
6-7/16 in
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33TIA
Zoro #
G8222544
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
1-1/4 in
Bristle Diameter
0.008 in
Handle Length
6-7/16 in
Trim Length
7/16 in
Brush Width
5/16 in

Details

Brush Type
Scratch Brush
Handle Material
Aluminum
Number of Rows
11
Fill Material
Titanium
Features
Conductive

Description

3 x 11 Row 0.008" Titanium Wire and Aluminum Handle Hand-Laced Scratch Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.