Zoro Homepage

3x11 Row 0.013" CS Wire, 13-3/4" Curved Wood Handle Scratch Brush

  • Mfr # 900146

  • Zoro # G8223390


product price: $58.29
/pk 12, $4.86/ea
Sold in multiples of 4 for $233.16

Key Features

Brush Length
4 in
Wire Dia.
0.013 in
Brush Width
1/2 in
Fill Material
Carbon Steel
Handle Width
15/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900146
Zoro #
G8223390
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Wire Dia.
0.013 in
Brush Width
1/2 in
Handle Width
15/16
Handle Length
13-3/4 in
Trim Length
1-1/8 in

Details

Fill Material
Carbon Steel
Features
Anti-Static
Number of Rows
11
Handle Material
Wood

Description

3 x 11 Row 0.013" Carbon Steel Wire and 13-3/4" Curved Wood Handle Scratch Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.