
3x11 Row 0.016" Stiff Static Dissipative Static Dissipative AcetBrush
Mfr # 33SDX
Zoro # G8222885
product price: $303.99
/pk 12, $25.33/ea
Free Shipping & Returns
Key Features
Brush Width
5/16 in
Handle Material
Plastic (Acetal)
Number of Rows
11
Features
Static Dissipative
Fill Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33SDX
Zoro #
G8222885
UPC #
-
Country of Origin
United States
Dimensions
Brush Width
5/16 in
Handle Length
6-1/4 in
Brush Length
1-1/4 in
Bristle Diameter
0.016 in
Trim Length
7/16 in
Details
Handle Material
Plastic (Acetal)
Number of Rows
11
Features
Static Dissipative
Fill Material
Nylon
Description
3 x 11 Row 0.016" Stiff Static Dissipative Nylon Bristle and Static Dissipative Acetal Handle Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.