Zoro Homepage

3x19 Row 0.012 SS Wire, 13-3/4 Wood Handle w Scraper Scratch Brush, PK12

  • Mfr # 403SSC

  • Zoro # G8224258


product price: $73.65
/pk 12, $6.14/ea
Sold in multiples of 3 for $220.95

Key Features

Fill Material
Stainless Steel
Handle Width
15/16"
Wire Dia.
0.012 in
Trim Length
1-1/8 in
Number of Rows
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403SSC
Zoro #
G8224258
UPC #
-
Country of Origin
United States

Dimensions

Handle Width
15/16"
Wire Dia.
0.012 in
Trim Length
1-1/8 in
Brush Length
5-3/4 in
Handle Length
13-3/4 in
Brush Width
1/2 in

Details

Fill Material
Stainless Steel
Number of Rows
19
Features
Anti-Static; Scraper
Handle Material
Wood

Description

3 x 19 Row 0.012" Stainless Steel Wire and 13-3/4" Wood Handle with Scraper Scratch Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.