Zoro Homepage

3x19 Row 0.013 CS Wire, 13-3/4 Wood Handle w Scraper Scratch Brush, PK12

  • Mfr # 403CSC

  • Zoro # G8222569


product price: $52.69
/pk 12, $4.39/ea
Sold in multiples of 4 for $210.76

Key Features

Handle Width
1-1/8
Handle Material
Wood
Features
Anti-Static; Scraper
Trim Length
1-1/8 in
Number of Rows
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403CSC
Zoro #
G8222569
UPC #
-
Country of Origin
United States

Dimensions

Handle Width
1-1/8
Trim Length
1-1/8 in
Brush Length
5-3/4 in
Wire Dia.
0.013 in
Handle Length
13-3/4 in
Brush Width
1/2 in

Details

Handle Material
Wood
Features
Anti-Static; Scraper
Number of Rows
19
Fill Material
Carbon Steel

Description

3 x 19 Row 0.013" Carbon Steel Wire and 13-3/4" Wood Handle with Scraper Scratch Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.