
4" Brush Diameter Condenser Tube Brush - Brass
Mfr # 41066
Zoro # G8097978
product price: $673.99
/pk 12, $56.17/ea
Free Shipping & Returns
Key Features
Bristle Dia.
0.012 in
Stem Style
Double Stem
Thread Size
1/4 NPT
Brush Length
4-1/2 in
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41066
Zoro #
G8097978
UPC #
-
Country of Origin
United States
Dimensions
Brush Dia.
4 in
Bristle Dia.
0.012 in
Thread Size
1/4 NPT
Brush Length
4-1/2 in
Overall Length
6-1/2 in to 7-1/2 in
Details
Stem Style
Double Stem
Handle Material
Steel
Fill Material
Brass
Stem Material
Galvanized Steel
Spiral Style
Single Spiral
Description
4" Brush Diameter Condenser Tube Brush - Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.