
4" Chisel Edge Polyester Bristle, Paint Brush, Plastic Handle, 12 PK
Mfr # R11061
Zoro # G1443332
product price: $115.99
/pk 12, $9.67/eaSold in multiples of 2 for $231.98
Free Shipping & Returns
Key Features
Brush Style
Chisel Edge
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Plastic
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R11061
Zoro #
G1443332
UPC #
-
Country of Origin
China
Dimensions
Brush Size
4"
Details
Item
Paint Brush
Brush Style
Chisel Edge
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Plastic
Handle Material
Plastic
Description
Lark Paint Brush 4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.