
4 x 16 Row 0.012 SS Wire and Plastic Shoe Handle Scratch Brush, PK12
Mfr # 444SSP
Zoro # G8221449
product price: $88.15
/pk 12, $7.35/eaSold in multiples of 2 for $176.30
Free Shipping & Returns
Key Features
Trim Length
1-1/8 in
Handle Width
1-1/8
Fill Material
Stainless Steel
Wire Dia.
0.012 in
Features
Anti-Static
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
444SSP
Zoro #
G8221449
UPC #
-
Country of Origin
United States
Dimensions
Trim Length
1-1/8 in
Handle Width
1-1/8
Wire Dia.
0.012 in
Handle Length
10 in
Brush Length
4-3/4 in
Brush Width
3/4 in
Details
Fill Material
Stainless Steel
Features
Anti-Static
Number of Rows
16
Handle Material
Plastic
Description
4 x 16 Row 0.012" Stainless Steel Wire and Plastic Shoe Handle Scratch Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.