
5 x 9 Row 0.018 Nylon Bristle and Shaped Wood Handle Scratch Brush, PK12
Mfr # 28N
Zoro # G8221169
product price: $93.49
/pk 12, $7.79/ea
Sold in multiples of 3 for $280.47
Free Shipping & Returns
Key Features
Brush Type
Scratch Brush
Brush Length
2-1/8 in
Bristle Diameter
0.018 in
Handle Material
Wood
Fill Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28N
Zoro #
G8221169
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
2-1/8 in
Bristle Diameter
0.018 in
Handle Length
8 in
Brush Width
1-1/4 in
Trim Length
5/8 in
Details
Brush Type
Scratch Brush
Handle Material
Wood
Fill Material
Nylon
Number of Rows
9
Description
5 x 9 Row 0.018" Nylon Bristle and Shaped Wood Handle Scratch Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.