
5 x 9 Row Horsehair Bristle and Shaped Wood Handle Scratch Brush, PK12
Mfr # 28HH
Zoro # G8222149
product price:Â $119.99
/pk 12, $10.00/ea
Sold in multiples of 3 for $359.97
Free Shipping & Returns
Key Features
Brush Type
Scratch Brush
Handle Length
8 in
Brush Length
2-1/8 in
Trim Length
5/8 in
Fill Material
Horse Hair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28HH
Zoro #
G8222149
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
8 in
Brush Length
2-1/8 in
Trim Length
5/8 in
Brush Width
1-1/4 in
Details
Brush Type
Scratch Brush
Fill Material
Horse Hair
Number of Rows
9
Features
Anti-Static
Handle Material
Wood
Description
5 x 9 Row Horsehair Bristle and Shaped Wood Handle Scratch Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.