
5/16" Brush D .004" Wire D Single Spiral Power Brush - Brass
Mfr # 30011
Zoro # G8099457
product price: $221.99
/pk 12, $18.50/eaSold in multiples of 2 for $443.98
Free Shipping & Returns
Key Features
Fill Material
Brass
Handle Material
Brass
Brush Length
1 in
Stem Diameter
0.110 in
Spiral Style
Single Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30011
Zoro #
G8099457
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
1 in
Stem Diameter
0.110 in
Brush Dia.
5/16 in
Bristle Dia.
0.004 in
Overall Length
3-1/2 in
Details
Fill Material
Brass
Handle Material
Brass
Spiral Style
Single Spiral
Stem Material
Galvanized Steel
Stem Style
Single Stem
Description
5/16" Brush Diameter .004" Wire Diameter Single Spiral Power Brush - Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.