Zoro Homepage

5/16" D .004" Fill Single Spiral Brush w Ring Handle Stainless

  • Mfr # 23193

  • Zoro # G8223865


product price: $354.99
/pk 3, $118.33/ea
Free Shipping & Returns

Key Features

Bristle Dia.
0.020 in
Frame Material
Galvanized Steel
Fill Material
Nylon
Features
Insulative
Trim Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23193
Zoro #
G8223865
UPC #
-
Country of Origin
United States

Dimensions

Bristle Dia.
0.020 in
Trim Length
4 in

Details

Frame Material
Galvanized Steel
Fill Material
Nylon
Features
Insulative

Description

Height 4" No. 7 Channel Strip Brush - .020" Bristle Diameter - Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.