
5/16" D .004" Fill Single Spiral Brush With Ring Handle - Stainless
Mfr # 97017
Zoro # G8098976
product price: $98.99
/pk 12, $8.25/eaSold in multiples of 3 for $296.97
Free Shipping & Returns
Key Features
Brush Dia.
5/16 in
Overall Length
7 in
Stem Material
Galvanized Steel
Bristle Dia.
0.004 in
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97017
Zoro #
G8098976
UPC #
-
Country of Origin
United States
Dimensions
Brush Dia.
5/16 in
Overall Length
7 in
Bristle Dia.
0.004 in
Brush Length
1-1/2 in
Stem Diameter
0.090 in
Details
Stem Material
Galvanized Steel
Handle Material
Steel
Spiral Style
Single Spiral
Stem Style
Single Stem
Fill Material
Stainless Steel
Description
5/16" Diameter .004" Fill Single Spiral Brush With Ring Handle - Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.