Zoro Homepage

5/8" Brush D .005 Bristle D Double Spiral Power Brush - Nylon

  • Mfr # 50123

  • Zoro # G8098739


product price: $279.99
/pk 12, $23.33/ea
Free Shipping & Returns

Key Features

Spiral Style
Double Spiral
Stem Diameter
0.205 in
Bristle Dia.
0.005 in
Stem Material
Galvanized Steel
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50123
Zoro #
G8098739
UPC #
-
Country of Origin
United States

Dimensions

Stem Diameter
0.205 in
Bristle Dia.
0.005 in
Overall Length
5 in
Brush Dia.
5/8 in
Brush Length
2 in

Details

Spiral Style
Double Spiral
Stem Material
Galvanized Steel
Handle Material
Steel
Stem Style
Double Stem
Fill Material
Nylon

Description

5/8" Brush Diameter .005 Bristle Diameter Double Spiral Power Brush - Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.