Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" Brush D .005" Fill Wire D Side Action Brush-Paddle Brush - SS

  • Mfr # 27054

  • Zoro # G8097445


product price: $240.99
/pk 12, $20.08/ea
Sold in multiples of 2 for $481.98
Free Shipping & Returns

Key Features

Stem Material
Stainless Steel
Brush Dia.
5/8 in
Fill Material
Stainless Steel
Spiral Style
Single Spiral
Bristle Dia.
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27054
Zoro #
G8097445
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
5/8 in
Bristle Dia.
0.005 in
Brush Length
5/8 in
Overall Length
2-1/4 in
Stem Diameter
0.135 in

Details

Stem Material
Stainless Steel
Fill Material
Stainless Steel
Spiral Style
Single Spiral
Handle Material
Steel
Stem Style
Single Stem

Description

5/8" Brush Diameter .005" Fill Wire Diameter Side Action Brush-Paddle Brush - Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.