Zoro Homepage

5/8" Brush D .008" Wire D Double Spiral Power Brush

  • Mfr # 50138

  • Zoro # G8099484


product price: $303.99
/pk 12, $25.33/ea
Free Shipping & Returns

Key Features

Stem Material
Stainless Steel
Spiral Style
Double Spiral
Bristle Dia.
0.008 in
Handle Material
Steel
Brush Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50138
Zoro #
G8099484
UPC #
-
Country of Origin
United States

Dimensions

Bristle Dia.
0.008 in
Brush Dia.
5/8 in
Stem Diameter
0.205 in
Brush Length
2 in
Overall Length
5 in

Details

Stem Material
Stainless Steel
Spiral Style
Double Spiral
Handle Material
Steel
Fill Material
Stainless Steel
Stem Style
Double Stem

Description

5/8" Brush Diameter .008" Wire Diameter Double Spiral Power Brush - Stainless Fill and Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.