
5/8" D .006" Fill Single Spiral Brush With Ring Handle -Stainless
Mfr # 97044
Zoro # G8100717
product price: $170.99
/pk 12, $14.25/eaSold in multiples of 2 for $341.98
Free Shipping & Returns
Key Features
Stem Style
Single Stem
Brush Length
3 in
Brush Dia.
5/8 in
Handle Material
Steel
Spiral Style
Single Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97044
Zoro #
G8100717
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
3 in
Brush Dia.
5/8 in
Overall Length
27 in
Stem Diameter
0.190 in
Bristle Dia.
0.006 in
Details
Stem Style
Single Stem
Handle Material
Steel
Spiral Style
Single Spiral
Stem Material
Galvanized Steel
Fill Material
Stainless Steel
Description
5/8" Diameter .006" Fill Single Spiral Brush With Ring Handle -Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.