
5/8" D Body Black Horsehair Fill .125" Orifice Male Thread Flow Thru
Mfr # 25045
Zoro # G8100209
product price:Â $135.99
/pk 12, $11.33/ea
Sold in multiples of 2 for $271.98
Free Shipping & Returns
Key Features
Brush Length
5/8 in
Fill Material
Carbon Steel
Stem Style
Single Stem
Handle Material
Steel
Spiral Style
Single Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25045
Zoro #
G8100209
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
5/8 in
Bristle Dia.
0.005 in
Brush Dia.
9/16 in
Overall Length
2-1/4 in
Stem Diameter
0.135 in
Details
Fill Material
Carbon Steel
Stem Style
Single Stem
Handle Material
Steel
Spiral Style
Single Spiral
Stem Material
Stainless Steel
Description
9/16" Brush Diameter .005" Fill Wire Diameter Side Action Brush-Paddle Brush - Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.