5/8 D Body Goat Hair Fill .093 Orifice Male Thread Flow Thru Brush, PK6

  • Mfr # 901714G

  • Zoro # G1440672


product price:  $192.99
/pk 6, $32.17/ea
Sold in multiples of 2 for $385.98
Free Shipping & Returns

Key Features

Brush Type
Flow Through Brush
Features
Anti-Static
Dia.
1 in
Fill Material
Goat Hair
Trim Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
901714G
Zoro #
G1440672
UPC #
-
Country of Origin
United States

Dimensions

Dia.
1 in
Trim Length
1 in
Thread Size
3/8"-24

Details

Brush Type
Flow Through Brush
Features
Anti-Static
Fill Material
Goat Hair

Description

5/8" Diameter Body, Goat Hair Fill, .093" Orifice, Male Thread, Flow Thru Brush

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.