Zoro Homepage

6" Bore Brush with .014" Nylon Bristles

  • Mfr # 900674-6

  • Zoro # G8223138


product price: $151.99
/ea
Sold in multiples of 2 for $303.98
Free Shipping & Returns

Key Features

Bristle Dia.
0.014 in
Handle Material
Plastic
Fill Material
Nylon
Brush Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900674-6
Zoro #
G8223138
UPC #
-
Country of Origin
United States

Dimensions

Bristle Dia.
0.014 in
Brush Dia.
6 in

Details

Handle Material
Plastic
Fill Material
Nylon

Description

6" Bore Brush with .014" Nylon Bristles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.