Zoro Homepage

60 Semi-Flexible Twisted Steel Extension Rod, PK12

  • Mfr # 86062

  • Zoro # G8097725


product price: $305.99
/pk 12, $25.50/ea
Free Shipping & Returns

Key Features

Thread Size
1/4 NPT
Handle Material
Steel
Refrigeration Fitting Size (O.D.)
3/8 in
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86062
Zoro #
G8097725
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 NPT
Refrigeration Fitting Size (O.D.)
3/8 in
Overall Length
60 in

Details

Handle Material
Steel

Description

60" Semi-Flexible Twisted Steel Extension Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.