Zoro Homepage

7" Bore Brush with .025" Nylon Bristles

  • Mfr # 900674-7

  • Zoro # G8223174


product price: $161.99
/ea
Sold in multiples of 2 for $323.98
Free Shipping & Returns

Key Features

Handle Material
Plastic
Brush Dia.
7 in
Fill Material
Nylon
Bristle Dia.
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900674-7
Zoro #
G8223174
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
7 in
Bristle Dia.
0.025 in

Details

Handle Material
Plastic
Fill Material
Nylon

Description

7" Bore Brush with .025" Nylon Bristles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.