Zoro Homepage

7 Duct and Flue Brush - Single Spiral, Double-Stem, PK6

  • Mfr # 84009

  • Zoro # G8102327


product price: $404.99
/pk 6, $67.50/ea
Free Shipping & Returns

Key Features

Handle Material
Steel
Spiral Style
Single Spiral
Bristle Dia.
0.075 in
Stem Material
Galvanized Steel
Thread Size
1/4 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84009
Zoro #
G8102327
UPC #
-
Country of Origin
United States

Dimensions

Bristle Dia.
0.075 in
Thread Size
1/4 NPT
Brush Length
4.5 in
Brush Dia.
7 in
Overall Length
7 in

Details

Handle Material
Steel
Spiral Style
Single Spiral
Stem Material
Galvanized Steel
Stem Style
Double Stem
Fill Material
Polypropylene

Description

7" Duct and Flue Brush - Single Spiral, Double-Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.