Zoro Homepage

7/16" Brush D .004 Bristle D Double Spiral Power Brush - Nylon

  • Mfr # 50063

  • Zoro # G8103124


product price: $239.99
/pk 12, $20.00/ea
Free Shipping & Returns

Key Features

Spiral Style
Double Spiral
Brush Length
2 in
Overall Length
5 in
Fill Material
Nylon
Bristle Dia.
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50063
Zoro #
G8103124
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
2 in
Overall Length
5 in
Bristle Dia.
0.004 in
Stem Diameter
0.158 in
Brush Dia.
7/16 in

Details

Spiral Style
Double Spiral
Fill Material
Nylon
Handle Material
Steel
Stem Style
Double Stem
Stem Material
Galvanized Steel

Description

7/16" Brush Diameter .004 Bristle Diameter Double Spiral Power Brush - Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.