
7/16" Brush Diameter Condenser Tube Brush - Stainless Steel
Mfr # 47009
Zoro # G8096377
product price: $369.99
/pk 12, $30.83/ea
Free Shipping & Returns
Key Features
Thread Size
1/4-28
Handle Material
Steel
Stem Material
Galvanized Steel
Overall Length
6 in to 7 in
Fill Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47009
Zoro #
G8096377
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4-28
Brush Dia.
7/16 in
Overall Length
6 in to 7 in
Bristle Dia.
0.005 in
Brush Length
4 in
Details
Handle Material
Steel
Stem Material
Galvanized Steel
Fill Material
Stainless Steel
Spiral Style
Single Spiral
Stem Style
Double Stem
Description
7/16" Brush Diameter Condenser Tube Brush - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.